9 in. 100W 1-Light Bath Light in Polished Chrome with Clear Seeded Glass Shade
Signature 9 in. 100W 1-Light Bath Light in Polished Chrome with Clear Seeded Glass Shade
Frequently Purchased Together
Product Details
Product Details
- Minka Lavery® collection
- Chrome
- Clear seeded glass
- Requires one 100W medium base bulb
- Dimensions: 6" W x 8-1/2" H x 7" L
- ETL listed - damp location
- Reversible
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Signature
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 7 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Seeded
- Height:
- 9 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Glass
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- Watts:
- 100 W
- Width:
- 6 in