This product requires certification to purchase.

15W 1-Light Medium E-26 Base LED Bath Light with Etched Opal Glass in Polished Nickel

Minka Lavery

Square™ 15W 1-Light Medium E-26 Base LED Bath Light with Etched Opal Glass in Polished Nickel

  • Fast #
  • Part #M391613L
  • Item #5071566
  • Manufacturer Part #391-613-L
3.7 out of 5 Customer Rating
Brand image
Minka Lavery

Square™ 15W 1-Light Medium E-26 Base LED Bath Light with Etched Opal Glass in Polished Nickel

  • Fast #
  • Part #M391613L
  • Item #5071566
  • Manufacturer Part #391-613-L
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Polished Nickel
  • Opal Etched
  • Requires one 15W medium base bulb
  • Dimensions: 5" W x 12-1/2" H x 4-1/2" D
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Square™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Color Temperature:
3000
Depth:
4-1/2 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Opal
Height:
12-1/2 in
Installation Type:
Wall Mount
Length:
5-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
LED
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Lumens:
1161.1
Material:
Glass
Number Of Hours:
30000 h
Number of Lights:
1
Power Source:
Electric
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
747396094885
Volts:
120V
Watts:
15 W
Width:
5 in