16 in. 3-Light Flush Mount Ceiling Fixture in Polished Nickel
Studio 5 16 in. 3-Light Flush Mount Ceiling Fixture in Polished Nickel
Frequently Purchased Together
Product Details
Product Details
- The Studio 5 collection by Minka Lavery design takes a straight-forward approach to execute simplicity at its best consistent with urban trends.
- Durable steel construction is built to last and offers a clean, polished fixture
- Uses (3) 60-Watt medium base bulbs (not included)
- Compatible with standard wall dimmer
- Silver translucent linen shade with interior off-white linen shade creates a stunning effect when illuminated
Specifications
- ADA Compliant:
- No
- Application:
- Indoor
- Collection:
- Studio 5
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 16 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 7-3/4 in
- Installation Type:
- Flush Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Fabric
- Number of Lights:
- 3
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 16 in