This product requires certification to purchase.

60W 1-Light Candelabra E-12 ST58 Incandescent Mini-Pendant in Polished Nickel

Minka Lavery

Studio 5 60W 1-Light Candelabra E-12 ST58 Incandescent Mini-Pendant in Polished Nickel

  • Fast #
  • Part #M3070613
  • Item #7489633
  • Manufacturer Part #3070-613
4.7 out of 5 Customer Rating
Brand image
Minka Lavery

Studio 5 60W 1-Light Candelabra E-12 ST58 Incandescent Mini-Pendant in Polished Nickel

  • Fast #
  • Part #M3070613
  • Item #7489633
  • Manufacturer Part #3070-613
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • The Studio 5 collection by Minka Lavery design takes a straight-forward approach to execute simplicity at its best consistent with urban trends.
  • Durable steel construction is built to last and offers a clean polished nickel finish
  • Uses 1-60-Watt medium base bulb (bulb includes)
  • Adjustable height 58.5 in. maximum
  • Includes assembly and installation parts
  • Capable of being dimmed
  • Edison style bulb recommended
  • ETL rated
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Studio 5
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Clear
Height:
12-1/4 in
Installation Type:
Ceiling Mount
Length:
5 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
ST58
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Industrial
Material:
Glass
Number of Lights:
1
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
747396101453
Watts:
60 W
Width:
5 in