60W 1-Light ST58 Medium E-26 LED Mini Pendant with Clear Glass in Painted Bronze with Natural Brushed Brass
Studio® 5 60W 1-Light ST58 Medium E-26 LED Mini Pendant with Clear Glass in Painted Bronze with Natural Brushed Brass
Frequently Purchased Together
Product Details
Product Details
- The Studio 5 collection by Minka Lavery design takes a straight-forward approach to execute simplicity at its best consistent with urban trends.
- Durable steel construction is built to last and offers a clean, polished fixture
- Uses (1) 60-Watt medium base bulbs
- Compatible with standard wall dimmer
- Adjustable height 61 in. maximum
Specifications
- ADA Compliant:
- No
- Collection:
- Studio® 5
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Painted Bronze/Natural Brushed Brass
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 14-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 7 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- E26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel, Glass
- Minimum Height:
- 25 in
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 7 in