This product requires certification to purchase.

100W 5-Light Medium E-26 Chandelier in Painted Bronze with Natural Brushed Brass

You last purchased this on
 
Minka Lavery

Studio V 100W 5-Light Medium E-26 Chandelier in Painted Bronze with Natural Brushed Brass

Brand image
You last purchased this on
 
Minka Lavery

Studio V 100W 5-Light Medium E-26 Chandelier in Painted Bronze with Natural Brushed Brass

  • Fast #
  • Part #M3075416
  • Item #7367036
  • Manufacturer Part #3075-416
5 out of 5 Customer Rating
100W 5-Light Medium E-26 Chandelier

X Points
Color Finish Name: Painted Bronze/Natural Brushed Brass Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The Studio 5 collection by Minka Lavery design takes a straight-forward approach to execute simplicity at its best consistent with urban trends.
  • Durable steel construction is built to last and offers a clean, polished fixture
  • Uses 5-Watt to 100-Watt medium base bulbs (not included)
  • Compatible with standard wall dimmer
  • Adjustable height 96 in. maximum
  • Requires Certification

Specifications

Collection:
Studio V
Color Finish Category:
Bronze Tones
Color Finish Name:
Painted Bronze/Natural Brushed Brass
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Clear, Frosted
Height:
22 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional
Material:
Glass
Number of Lights:
5
Number of Tiers:
1
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
No
Watts:
100 W
Width:
25-1/2 in



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing