This product requires certification to purchase.

100 W 1-Light Pendant in Tofino Bronze™

You last purchased this on
 
Minka Lavery

Tofino™ 100 W 1-Light Pendant in Tofino Bronze™

Brand image
You last purchased this on
 
Minka Lavery

Tofino™ 100 W 1-Light Pendant in Tofino Bronze™

  • Fast #
  • Part #M1761211
  • Item #3296755
  • Manufacturer Part #1761-211
4.4 out of 5 Customer Rating
100 W 1-Light Pendant

X Points
Color Finish Name: Tofino Bronze Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Minka Lavery® Tofino™ collection
  • Tofino Bronze™
  • Marbre Grabar™ glass
  • Requires one 100W medium base bulb
  • Dimensions: 5-3/4" W x 12-3/4" H
  • Includes 72" chain
  • Dimmable
  • Requires Certification

Documents


Specifications

Collection:
Tofino™
Color Finish Category:
Bronze Tones
Color Finish Name:
Tofino Bronze
Diameter:
5-3/4 in
Glass Type:
Marbre Grabar
Height:
12-3/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Style:
Transitional
Number of Lights:
1
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
Yes
Volts:
120V
Watts:
100 W



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing