This product requires certification to purchase.

8 in. 100 W 3-Light Medium Vanity in Tofino Bronze™

Minka Lavery

Tofino™ 8 in. 100 W 3-Light Medium Vanity in Tofino Bronze™

  • Fast #
  • Part #M6763211
  • Item #3276534
  • Manufacturer Part #6763-211
3.7 out of 5 Customer Rating
Brand image
Minka Lavery

Tofino™ 8 in. 100 W 3-Light Medium Vanity in Tofino Bronze™

  • Fast #
  • Part #M6763211
  • Item #3276534
  • Manufacturer Part #6763-211
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Minka Lavery® Tofino™ collection
  • Tofino Bronze™
  • Marbre Grabar™ glass
  • Requires three 100W medium base bulbs
  • Dimensions: 23-1/4" W x 12-1/2" H x 8" L
  • UL listed - damp location
  • Reversible
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Tofino™
Color Finish Category:
Bronze Tones
Color Finish Name:
Tofino Bronze
Depth:
8 in
ETL Listed:
No
Glass Type:
Marbre Grabar™
Height:
12-1/2 in
Length:
23-1/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Transitional
Lights Included:
No
Material:
Glass
Number of Lights:
3
Power Source:
Hardwired, Electric
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
747396055862
Volts:
120V
Watts:
100 W
Width:
23-1/4 in