100W 1-Light Bath Light in Polished Chrome
Transitional Bath 100W 1-Light Bath Light in Polished Chrome
Product Details
Product Details
- Minka Lavery® collection
- Chrome
- Ribbed Opal glass
- Requires one 100W medium base bulb
- Dimensions: 6-1/4" W x 9" H x 7-1/4" L
- ETL listed - damp location
- Reversible
- Dimmable
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Transitional Bath
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 7-1/4 in
- ETL Listed:
- Yes
- Glass Type:
- Ribbed Opal
- Height:
- 9-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Glass
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 5-1/2 in