15 in. Round LED Flush Mount Ceiling Fixture in Coal
Vantage® 15 in. Round LED Flush Mount Ceiling Fixture in Coal
Frequently Purchased Together
Product Details
Product Details
- 15" round LED flush mount in coal finish
Specifications
- Collection:
- Vantage®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Coal
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 1 in
- Installation Type:
- Ceiling Mount, Flush Mount
- Length:
- 15 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 954.1
- Material:
- Aluminum, Plastic
- Material Type:
- Acrylic
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
- Volts:
- 120V
- Watts:
- 30 W
- Width:
- 15 in