60W 6-Light Candelabra E-12 Incandescent Pendant in Dark Bronze with Mosaic Gold
Vortic Flow 60W 6-Light Candelabra E-12 Incandescent Pendant in Dark Bronze with Mosaic Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The Vortic Flow by Minka Lavery is concentric with two-tone bands captivating and mesmerizing in Dark Bronze with Mosaic Gold interior, while abstract arrays of light cast gorgeous patterns inviting fashionable harmony
- Sloped ceiling compatible
- Requires (6) 60 watt max candelabra (E12) bulbs
- Rod mounted design
- Recommended for use with vintage Edison filament bulbs
- Capable of being dimmed
- Rated for dry locations
- Covered under Minka Lavery's 1 year limited warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Vortic Flow
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dark Bronze, Gold Mosaic
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 10 in
- Installation Type:
- Ceiling Mount
- Length:
- 26 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- T8
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Minimum Height:
- 20-1/2 in
- Number of Lights:
- 6
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 747396105703
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 26 in