This product requires certification to purchase.

5-Light Chandelier Light Fixture in Farm House

You last purchased this on
 
Minka Lavery

Westchester County 5-Light Chandelier Light Fixture in Farm House

  • Fast #
  • Part #M1047701
  • Item #8864704
  • Manufacturer Part #1047-701
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Minka Lavery

Westchester County 5-Light Chandelier Light Fixture in Farm House

  • Fast #
  • Part #M1047701
  • Item #8864704
  • Manufacturer Part #1047-701
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Farm House Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Westchester County
Color Finish Category:
Clear
Color Finish Name:
Farm House
Depth:
25 in
Dimmable:
Yes
ETL Listed:
Yes
Height:
24 in
Installation Type:
Ceiling Mount
Length:
25 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10.5
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Traditional
Lumens:
4800
Material:
Steel
Number of Lights:
5
Number of Tiers:
1
Proposition 65:
WWW.P65WARNINGS.CA.GOV
Size:
25 in W x 24 in H 25 in L
UL Listed:
No
Volts:
120V
Watts:
60 W
Width:
25 in