This product requires certification to purchase.

You last purchased this on
 
Minka

  • Fast #
  • Part #M793066
  • Item #1754545
  • Manufacturer Part #7930-66
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Minka

  • Fast #
  • Part #M793066
  • Item #1754545
  • Manufacturer Part #7930-66
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The Great Outdoors® pier mount
  • Black
  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
ETL Listed:
No
Energy Star Compliant:
No
Height:
3-1/2 in
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
No
Width:
5-3/4 in