This product requires certification to purchase.

16 in. 100W 1-Light Outdoor Wall Bracket in Spanish Iron

You last purchased this on
 
Minka

Mallorca™ 16 in. 100W 1-Light Outdoor Wall Bracket in Spanish Iron

  • Fast #
  • Part #M8880A39
  • Item #4510661
  • Manufacturer Part #8880-A39
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Minka

Mallorca™ 16 in. 100W 1-Light Outdoor Wall Bracket in Spanish Iron

  • Fast #
  • Part #M8880A39
  • Item #4510661
  • Manufacturer Part #8880-A39
5 out of 5 Customer Rating

X Points
Color Finish Name: Spanish Iron Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The Great Outdoor Mallorca
  • Spanish Iron
  • Champagne Hammered Glass
  • 1-100W Medium Base
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Mallorca™
Color Finish Category:
Iron Tones
Color Finish Name:
Spanish Iron
Depth:
9-1/4 in
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Champagne Hammered
Height:
16 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Lighting Direction:
Down Lighting
Material:
Glass
Number of Lights:
1
Power Source:
Electric
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
No
Watts:
100 W
Width:
7-1/2 in