100W 1-Light Medium E-26 Outdoor Wall Sconce in Black
Mantiel 100W 1-Light Medium E-26 Outdoor Wall Sconce in Black
Frequently Purchased Together
Product Details
Product Details
- Illuminate your favorite outdoor ensemble in nifty style with this fetching 1-light Mantiel collection wall lantern by The Great Outdoors.
- Durable aluminum construction is built to last and offers a clean, polished fixture
- Uses 1-Watt to 100-Watt medium base bulb (not included)
- IDA approved
- Metal shade
- Includes assembly and installation parts
- Design is ideal for your garage, porch, deck, courtyard or patio
- ETL listed
Specifications
- ADA Compliant:
- No
- Collection:
- Mantiel
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 11-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 9-3/4 in
- Installation Type:
- Wall Mount
- Length:
- 10 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Aluminum, Metal
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 100 W
- Width:
- 10 in