This product requires certification to purchase.

10W 1-Light Candelabra E-12 LED Wall Lantern in Black

You last purchased this on
 
Minka

Merrimack™ 10W 1-Light Candelabra E-12 LED Wall Lantern in Black

  • Fast #
  • Part #M876266L
  • Item #4578855
  • Manufacturer Part #8762-66-L
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Minka

Merrimack™ 10W 1-Light Candelabra E-12 LED Wall Lantern in Black

  • Fast #
  • Part #M876266L
  • Item #4578855
  • Manufacturer Part #8762-66-L
3.9 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The Great Outdoors® Merrimack™ LED wall mount
  • Black
  • Clear Hammered glass
  • Includes one 10W LED bulb
  • Dimensions: 8" W x 16-1/4" H x 9-1/2" Ext
  • Cast aluminum construction
  • Energy efficient and long lasting
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Merrimack™
Color Finish Category:
Blacks
Color Finish Name:
Black
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear Hammered
Height:
16-1/4 in
Installation Type:
Wall Mount
Length:
9-1/2 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
LED
Lumens:
450
Material:
Glass
Number of Lights:
1
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
No
Watts:
10 W
Width:
8 in