This product requires certification to purchase.

10W 1-Light Chain Hung Lantern in Black

You last purchased this on
 
Minka

Merrimack™ 10W 1-Light Chain Hung Lantern in Black

  • Fast #
  • Part #M876466L
  • Item #4578850
  • Manufacturer Part #8764-66-L
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Minka

Merrimack™ 10W 1-Light Chain Hung Lantern in Black

  • Fast #
  • Part #M876466L
  • Item #4578850
  • Manufacturer Part #8764-66-L
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The Great Outdoor Merrimack LED
  • Black
  • Clear Hammered Glass
  • 1-10W LED (Incl.)
  • 10"diameter x 18.25"H
  • Cast Aluminum construction
  • Recessed Light Source e
  • 10 Watt, 2700K LED (Incl.) CRI 80
  • Requires Certification

Documents


Specifications

Collection:
Merrimack™
Color Finish Category:
Blacks
Color Finish Name:
Black
Color Temperature:
2700
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear Hammered
Height:
18-1/4 in
Light Bulb Type:
LED
Lumens:
450
Material:
Glass
Number Of Hours:
30000 h
Number of Lights:
1
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
Yes
Watts:
10 W
Width:
10 in