20 x 10 in. 10W 1-Light LED Wall Mount in Black
Merrimack™ 20 x 10 in. 10W 1-Light LED Wall Mount in Black
Frequently Purchased Together
Product Details
Product Details
- The Great Outdoors® Merrimack™ LED wall mount
- Black
- Clear Hammered glass
- Requires 1 medium base bulb, up to 10W
- Dimensions: 10" W x 20" H x 12" Ext
- Cast aluminum construction
- Energy efficient and long lasting
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Merrimack™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 2700
- Depth:
- 12 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Hammered Clear
- Height:
- 20 in
- Light Bulb Type:
- LED
- Lumens:
- 450
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- Watts:
- 10 W
- Width:
- 10 in