60W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce
San Marcos 60W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce
Frequently Purchased Together
Product Details
Product Details
- BLACK W/ANTIQUE COPPER ACCENTS FINISH
- CLEAR GLASS
- 6.5"L x 6.5"W x 20.25"H
- 1-60W FERRO MEDIUM INCL.
Specifications
- Collection:
- San Marcos
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black/Antique Copper
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 17-1/2 in
- Length:
- 6-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- ST58
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Down Lighting
- Lighting Style:
- Rustic
- Material:
- Aluminum
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- Watts:
- 60 W
- Width:
- 6-1/2 in