7-3/4 in. 11W Wall Mount LED Lantern in Dorian Bronze
Skyline 7-3/4 in. 11W Wall Mount LED Lantern in Dorian Bronze
Frequently Purchased Together
Product Details
Product Details
- The Great Outdoors® Skyline LED wall mount
- Dorian Bronze™
- Metal shade glass
- Includes one 11W LED bulb
- Aluminum construction
- Fixture is dimmable
- LED diodes last up to 25000 hours of continual use
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Skyline
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dorian Bronze
- Color Temperature:
- 2700
- Depth:
- 4 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 7-3/4 in
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 770
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- Watts:
- 10 W
- Width:
- 5 in