6-19/50 in. Medium E-26 Base Wall Sconce in Antique Bronze
Wyndmere™ 6-19/50 in. Medium E-26 Base Wall Sconce in Antique Bronze
Frequently Purchased Together
Product Details
Product Details
- The Great Outdoors® Wyndmere™ wall mount
- Antique Bronze
- Functional bulb guard
- Requires 1 medium base bulb, up to 60W
- Dimensions: 6-1/4" W x 9" H x 6-1/2" Ext
- Hand applied multi-step finish
- Fixture is dimmable
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Wyndmere™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Depth:
- 6-19/50 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 9 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Material:
- Metal
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 6-13/100 in