This product requires certification to purchase.

18 x 36 in. Snap Closure Clothing Protector

You last purchased this on
 
MIP

18 x 36 in. Snap Closure Clothing Protector

  • Fast #
  • Part #M110836SCBD
  • Item #7454725
  • Manufacturer Part #110836/SCBD
4.1 out of 5 Customer Rating
You last purchased this on
 
MIP

18 x 36 in. Snap Closure Clothing Protector

  • Fast #
  • Part #M110836SCBD
  • Item #7454725
  • Manufacturer Part #110836/SCBD
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Champagne Bubbles Dark Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Snap closure
  • Requires Certification

Specifications

Color Finish Category:
Neutrals
Color Finish Name:
Champagne Bubbles Dark
Material:
Plastic
Material Type:
Polyester