36 X 34 in. Synthetic Underpad in Dark Blue
36 X 34 in. Synthetic Underpad in Dark Blue
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Soft brushed hand
- Lays flatter on bed
- Better stain release properties
Specifications
- Color Finish Name:
- Dark Blue
- Length:
- 36 in
- Material:
- Rubber
- Material Type:
- Synthetic
- Product Type:
- Underpad
- Width:
- 34 in