48 x 80 x 7 in. Fabric Bariatric Sheet in Bone
Ultraknit™ 48 x 80 x 7 in. Fabric Bariatric Sheet in Bone
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Fabric content- Ultraknit
- Color: Bone
- Width: 48"
- Length: 80"
- Depth: 7"
Specifications
- Color Finish Name:
- Bone
- Length:
- 80 in
- Material:
- Fabric
- Product Type:
- Sheet
- Width:
- 48 in