1-13/16 in. Air Switch in Stainless Steel
This product has been replaced by
Manufacturer Part #484671
1-13/16 in. Air Switch in Stainless Steel
Product Details
Product Details
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Diameter:
- 1-13/16 in
- Height:
- 2-3/16 in
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- UL Listed:
- No