This product requires certification to purchase.

Undermount Basin in White

This product has been replaced by

Signature Hardware White 20 in. Rectangular Undermount Basin
Signature Hardware 19-7/8 in. Undermount Rectangular Vitreous China Bathroom Sink in White
Manufacturer Part #447967
You last purchased this on
 
Mirabelle®

Destin Undermount Basin in White

  • Fast #
  • Part #MIRU1713WH
  • Item #3440726
  • Manufacturer Part #2030.001.01
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Signature Hardware White 20 in. Rectangular Undermount Basin
Signature Hardware 19-7/8 in. Undermount Rectangular Vitreous China Bathroom Sink in White
Manufacturer Part #447967
Mirabelle®

Destin Undermount Basin in White

  • Fast #
  • Part #MIRU1713WH
  • Item #3440726
  • Manufacturer Part #2030.001.01
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 30
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Includes overflow
  • Includes cutout template
  • Review lift rod arm length when installing with pop-up drain
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2-2018, ASME A112.19.2M
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1-18
Collection:
Destin
Color Finish Category:
Whites
Color Finish Name:
White
Drain Opening:
1-1/4 in
GSA Approved:
No
IAPMO Listed:
Yes
Length:
19-7/8 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Pedestal Only:
No
Proposition 65:
WARNING: This product can expose you to chemicals including chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Shape:
Rectangular
Sink Bowl Size:
17-1/2 in x 13-9/16 in x 5-9/16 in
Sink Depth:
7-5/8 in
Sink Installation Type:
Undermount
Sink Material:
Vitreous China
Sink Size Range:
Less than 20 in
Vessel Only:
No
WaterSense Labeled:
No
Width:
15-15/16 in