This product requires certification to purchase.

Vessel

This product has been replaced by

Signature Hardware White Vessel Bathroom Sink
Signature Hardware Vessel Bathroom Sink
Manufacturer Part #SHV308WH
You last purchased this on
 
Mirabelle®

Hibiscus™ Vessel

  • Fast #
  • Part #MIRV308WH
  • Item #7502699
  • Manufacturer Part #MIRV308WH
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Signature Hardware White Vessel Bathroom Sink
Signature Hardware Vessel Bathroom Sink
Manufacturer Part #SHV308WH
Mirabelle®

Hibiscus™ Vessel

  • Fast #
  • Part #MIRV308WH
  • Item #7502699
  • Manufacturer Part #MIRV308WH
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Rectangle sink shape
  • Includes overflow
  • Drain not included
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2-2018, ASME A112.19.2M
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1-18
Collection:
Hibiscus™
Color Finish Category:
Whites
Color Finish Name:
White
Drain Opening:
1-11/16 in
Faucet Center Size:
8 in
GSA Approved:
No
IAPMO Listed:
Yes
Length:
19-11/16 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Pedestal Only:
No
Shape:
Rectangular
Sink Bowl Size:
19 in x 10-7/8 in x 4-3/4 in
Sink Depth:
5-7/8 in
Sink Installation Type:
Self-rimming/Drop-in, Vessel Mount
Sink Material:
Fireclay
Sink Size Range:
Less than 20 in
Vessel Only:
Yes
WaterSense Labeled:
No
Width:
16-1/2 in