This product requires certification to purchase.

1.28 gpf Elongated ADA Toilet Bowl in Biscuit

You last purchased this on
 
Mirabelle®

Key Largo 1.28 gpf Elongated ADA Toilet Bowl in Biscuit

  • Fast #
  • Part #MIRKW240NSBS
  • Item #7516903
  • Manufacturer Part #MIRKW240NSBS
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mirabelle®

Key Largo 1.28 gpf Elongated ADA Toilet Bowl in Biscuit

  • Fast #
  • Part #MIRKW240NSBS
  • Item #7516903
  • Manufacturer Part #MIRKW240NSBS
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 9
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2M
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Key Largo
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
IAPMO Listed:
Yes
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Toilet Bowl Height:
16-3/4 in
Toilet Bowl Length:
27-15/16 in
Toilet Bowl Width:
14-15/16 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Seat Type:
Closed Front With Cover
Toilet Type:
Bowl
Toilet/Urinal Outlet:
Floor
WaterSense Labeled:
Yes