72 x 36 in. Whirlpool Drop-In Bathtub with End Drain in White
Key West 72 x 36 in. Whirlpool Drop-In Bathtub with End Drain in White
Product Details
Product Details
- High-flow, adjustable jets
- Intuitive electronic control pad
- Powerful whirlpool pump with variable flow device
- Textured slip-resistant bottom
- Operating capacity: 65 gal
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Oval in Rectangle
- Bathtub Type:
- Whirlpool
- Capacity:
- 79 gal
- Collection:
- Key West
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- End
- Height:
- 22 in
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in
- Material:
- Plastic
- Number of Jets:
- 8
- Overall Length:
- 72 in
- Overall Width:
- 36 in
- Proposition 65:
- WARNING: Cancer WWW.p65warnings.ca.gov