Single Lever Handle Pressure Balancing Valve Trim in Oil Rubbed Bronze
Key West Single Lever Handle Pressure Balancing Valve Trim in Oil Rubbed Bronze
Product Details
Product Details
- Solid brass construction, exposed pop-up drain without overflow
- Includes installation, operating, care and maintenance instructions
- Meets ANSI: A112.18.1M
- NSF/ANSI Std. 61 compliant
- cUPC/IAPMO listed
- Lifetime limited warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CSA Certified:
- CSA B125.1-18
- Collection:
- Key West
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- IAPMO Listed:
- Yes
- MA Approved:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes