1.28 gpf Toilet Tank in White
This product has been replaced by
Manufacturer Part #SHML200WH
Milazzo 1.28 gpf Toilet Tank in White
Product Details
Product Details
- 100% Factory flush tested
- WaterSense Certified
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2-2018
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1-18
- Collection:
- Milazzo
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Trip Lever
- Height:
- 13-3/16 in
- IAPMO Listed:
- Yes
- Length:
- 7-3/8 in
- MA Approved:
- Yes
- Material:
- Vitreous China
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Toilet Seat Included:
- No
- Toilet Type:
- Tank
- Trip Lever Location:
- Top
- WaterSense Labeled:
- Yes
- Width:
- 14-3/4 in