Undermount Bathroom Sink in White
This product has been replaced by
Manufacturer Part #447961
Myers Undermount Bathroom Sink in White
Product Details
Product Details
- Vitreous china with overflow
- ADA compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2-2018
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1-18
- Collection:
- Myers
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 1-1/4 in
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Length:
- 21-1/16 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Shape:
- Rectangular
- Sink Bowl Size:
- 18-11/16 in x 12-3/16 in x 6-5/16 in
- Sink Depth:
- 8-1/4 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Porcelain
- Sink Size Range:
- 20 in - 25.99 in
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 14-9/16 in