This product requires certification to purchase.

Single Lever Handle Floor Mount Filler in Polished Chrome Trim Only

This product has been replaced by

Signature Hardware Chrome One Handle Lever Floor Mount Filler (Trim Only)
Signature Hardware One Handle Lever Floor Mount Filler in Chrome (Trim Only)
Manufacturer Part #448456
You last purchased this on
 
Mirabelle®

Pendleton Single Lever Handle Floor Mount Filler in Polished Chrome Trim Only

  • Fast #
  • Part #MIRPTFS1000CP
  • Item #7045587
  • Manufacturer Part #MIRPTFS1000CP
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Signature Hardware Chrome One Handle Lever Floor Mount Filler (Trim Only)
Signature Hardware One Handle Lever Floor Mount Filler in Chrome (Trim Only)
Manufacturer Part #448456
Mirabelle®

Pendleton Single Lever Handle Floor Mount Filler in Polished Chrome Trim Only

  • Fast #
  • Part #MIRPTFS1000CP
  • Item #7045587
  • Manufacturer Part #MIRPTFS1000CP
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 30
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Includes mounting plate
  • Integral diverter to hand shower
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1M
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
Collection:
Pendleton
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Type:
Tub Faucet
Flow Rate:
10 gpm
GSA Approved:
No
Hand Shower Flow Rate:
2.0 gpm
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Spout Height:
37-5/8 in
Trim Only:
Yes
Tub Spout Reach:
8-3/4 in
WaterSense Labeled:
No
Width:
11-1/8 in