Replacement Hose for Mirabelle Pull-Down Kitchen Faucet
Amberley Replacement Hose for Mirabelle Pull-Down Kitchen Faucet
Frequently Purchased Together
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.6-2017
- Brand Model Compatibility:
- MIRXCAM100 Single Handle Pull-down Kitchen Faucet
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.6-17
- Collection:
- Amberley
- Faucet Part Type:
- Hose
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes