Elongated Slow-Close Toilet Seat with Cover in White
This product has been replaced by
Manufacturer Part #447334
Signature Elongated Slow-Close Toilet Seat with Cover in White
Product Details
Product Details
- Heavy weight molded solid plastic
- Molded in color matched bumpers
- Patented dampening hinge system
- Corrosion proof hardware
- Slip resistant pads with variable positioning washers
Specifications
- ANSI:
- ANSI Z124.5
- Collection:
- Signature
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 2-3/8 in
- Length:
- 18-1/2 in
- Material:
- Molded Plastic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Seat Features:
- Slow-Close
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Width:
- 14-5/8 in