This product requires certification to purchase.

60 x 30 in. Whirlpool Alcove Bathtub Right Drain in Biscuit

You last purchased this on
 
Mirabelle®

Sitka 60 x 30 in. Whirlpool Alcove Bathtub Right Drain in Biscuit

  • Fast #
  • Part #MIRSKW6030RBS
  • Item #7033334
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mirabelle®

Sitka 60 x 30 in. Whirlpool Alcove Bathtub Right Drain in Biscuit

  • Fast #
  • Part #MIRSKW6030RBS
  • Item #7033334
5 out of 5 Customer Rating

X Points
Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Textured slip-resistant bottom
  • Eight high-flow, adjustable jets
  • Intuitive electronic control pad
  • Powerful whirlpool pump with variable flow device
  • Pre-wired for simple plug in installation
  • Integral tile flange and skirt; tub has no access panel
  • Safety suction
  • UL 1795
  • Operating capacity: 42 gal
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
AMP:
20
ANSI:
ANSI Z124.1 1995
ASME:
ASME A112
Above Floor Rough:
No
Application:
Residential
Basin Length:
44-7/8 in
Basin Shape:
Rectangle
Basin Width:
20-1/4 in
Bathtub Shape:
Rectangle
Bathtub Type:
Whirlpool
CARB OTC LEED Compliant:
No
Capacity:
42 gal
Collection:
Sitka
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Configuration:
Variable
Control Type:
Electronic
Drain Included:
Yes
Drain Location:
Right
GSA Approved:
No
IAPMO Listed:
Yes
Installation Type:
3 Wall Alcove
Material:
Acrylic
NSF Certified:
No
Number of Jets:
8
Number of Occupants:
1
Overall Height:
20-3/4 in
Overall Length:
60 in
Overall Width:
30 in
Overflow Type:
Round
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Pump Location:
Left
Soaking Depth:
15-3/4 in
UL Listed:
Yes
Volts:
120V
Weight:
70 lb
cUPC Certified:
No