2 x 6 in. Plastic Pipe Stand
2 x 6 in. Plastic Pipe Stand
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Unique design absorbs thermal expansion and contraction of pipes thus preventing damage to the roof membrane
- Pipes rest in a 'U' shaped cradle situated in a polycarbonate resin seat
- A pipe support used to support roof-mounted gas pipes, electrical conduit, solar piping and other mechanical piping
Documents
Specifications
- Application:
- Gas Pipe, Electrical Conduit, Mechanical, Solar Piping
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fits Pipe Size:
- 1-1/2 in
- Length:
- 6 in
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Product Type:
- Pipe Support
- Width:
- 6 in
- Work Load Limit:
- 72 lb