3 x 10 in. Plastic and Stainless Steel Pipe Stand
3 x 10 in. Plastic and Stainless Steel Pipe Stand
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Optimally designed for a 3" pipe
- Maximum pipe OD (with insulation) is 5-1/2"
- Adjustable from the factory set maximum height of 8" down to a minimum height of 3-7/8"
- Maximum load is 172 lbs. (3.0 psi) Make certain each pipe support is properly elevated to evenly distribute weight at all pipe support locations
- Unit weight: 1.72 lbs
- 12 per case (21 lbs.)
- Recommended spacing is not to exceed 10' centers depending upon the load
Specifications
- Adjustable:
- Yes
- Application:
- Electrical Conduit, Gas Pipe, Mechanical, Solar Piping
- Diameter - Outside:
- 3-3/4 in
- FM Approved:
- No
- Fits Pipe Size:
- 3 in
- Height:
- 8 in
- IAPMO Listed:
- No
- Length:
- 10 in
- Material:
- Plastic
- Material Type:
- Polycarbonate
- NSF Certified:
- No
- Product Type:
- Pipe Stand
- UL Listed:
- No
- Width:
- 7-1/2 in
- Work Load Limit:
- 172 lb