Aluminum Pipe Guide
Aluminum Pipe Guide
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Strap material is a .040 aluminum 5052 allow temper H32 ASTM B-209-01. Included with 1.5 and 3-R pipe guides are #8 stainless steel screws that are to be used to mount through pre-punched holds in the guides down into the polycarbonate pipe supports
- This can be done by using a Phillips head screwdriver
Specifications
- ASTM:
- ASTM B-209-01
- Fits Pipe Size:
- 3 in
- Height:
- 2-1/16 in
- Length:
- 5-13/16 in
- Material:
- Aluminum
- Product Type:
- Pipe Strap
- Width:
- 1/2 in