36 in. Mirror Rectangular
36 in. Mirror Rectangular
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Excellent lighted mirror reflection
- Super long LED lifetime
- 5mm eco-friendly silver mirror
- IP44 class II rated waterproof
- Mounting accessories attached
- Excellent LED backlit light and long LED life
- Screen touch button
- Versatile installation(vertical or horizontal)
- Includes both hardwire/plug
Specifications
- ADA Compliant:
- No
- Application:
- Bathroom
- CARB OTC LEED Compliant:
- No
- ETL Listed:
- No
- Height:
- 24 in
- Length:
- 36 in
- Light Bulb Type:
- LED
- Product Type:
- Mirror
- Shape:
- Rectangular
- Size:
- 24 in x 36 in
- UL Listed:
- No
- Width:
- 24 in