36 in. Mirror Square
36 in. Mirror Square
Frequently Purchased Together
Product Details
Product Details
- Excellent lighted mirror reflection
- Super long LED lifetime
- 5mm eco-friendly silver mirror
- IP44 class II rated waterproof
- Mounting accessories attached
- Excellent LED backlit light and long LED life
- Screen touch button
- Versatile installation(vertical or horizontal)
- Includes both hardwire/plug
Specifications
- ADA Compliant:
- No
- Application:
- Bathroom
- CARB OTC LEED Compliant:
- No
- ETL Listed:
- No
- Height:
- 36 in
- Length:
- 36 in
- Light Bulb Type:
- LED
- Product Type:
- Mirror
- Shape:
- Square
- Size:
- 36 in x 36 in
- UL Listed:
- No
- Width:
- 36 in