This product requires certification to purchase.

1 x 4 ft. LED Flat Panel Light Fixture in Matte Black

You last purchased this on
 
Miseno

1 x 4 ft. LED Flat Panel Light Fixture in Matte Black

  • Fast #
  • Part #FLCL1X4FMMB
  • Item #10049906
  • Manufacturer Part #FLCL1X4FMMB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Miseno

1 x 4 ft. LED Flat Panel Light Fixture in Matte Black

  • Fast #
  • Part #FLCL1X4FMMB
  • Item #10049906
  • Manufacturer Part #FLCL1X4FMMB
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1.00 Case: 2 Pallet: 36
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Color Temperature:
5000
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
Yes
Height:
1 in
Installation Type:
Flush Mount
Length:
47-7/8 in
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Lumens:
4000
Material:
Aluminum
Number of Lights:
1
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Volts:
120V
Watts:
48 W
Width:
11-7/8 in