This product requires certification to purchase.

1.2 gpm Aerator in oil Rubbed Bronze

You last purchased this on
 
Miseno

1.2 gpm Aerator in oil Rubbed Bronze

  • Fast #
  • Part #OBPF530235ORBP
  • Item #7346165
5 out of 5 Customer Rating
You last purchased this on
 
Miseno

1.2 gpm Aerator in oil Rubbed Bronze

  • Fast #
  • Part #OBPF530235ORBP
  • Item #7346165
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 8
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Flow Rate:
1.2 gpm
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No