This product requires certification to purchase.

1.28 gpf Elongated One Piece Toilet White

Miseno

1.28 gpf Elongated One Piece Toilet White

  • Fast #
  • Part #MNO120CBWH
  • Item #7919607
  • Manufacturer Part #MNO120CBWH
3.6 out of 5 Customer Rating
Brand image
Miseno

1.28 gpf Elongated One Piece Toilet White

  • Fast #
  • Part #MNO120CBWH
  • Item #7919607
  • Manufacturer Part #MNO120CBWH
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2-2018
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1-18
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
Yes
MA Approved:
Yes
Material:
Vitreous China
NSF Certified:
No
Toilet Bowl Height:
16-5/8 in
Toilet Bowl Length:
30-1/4 in
Toilet Bowl Width:
14-3/8 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover
Toilet Type:
One Piece
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
UPC:
781889366899
WaterSense Labeled:
Yes