This product requires certification to purchase.

1.28 gpf Round Two Piece Toilet in White

You last purchased this on
 
Miseno

1.28 gpf Round Two Piece Toilet in White

  • Fast #
  • Part #MNO1500C
  • Item #7343682
  • Manufacturer Part #MNO1500C
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Miseno

1.28 gpf Round Two Piece Toilet in White

  • Fast #
  • Part #MNO1500C
  • Item #7343682
  • Manufacturer Part #MNO1500C
4 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 8
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2-2018
BAA Compliant:
No
Bowl Height Range:
17 in+
Bowl Shape:
Round
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1-18
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Height:
31-1/2 in
IAPMO Listed:
No
Length:
27 in
MA Approved:
Yes
Material:
Vitreous China
Proposition 65:
WARNING: This product can expose you to chemicals including chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Toilet Bowl Height:
17 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Seat Shape:
Round
Toilet Seat Type:
Closed Front With Cover
Toilet Type:
Two Piece
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
WaterSense Labeled:
Yes