This product requires certification to purchase.

1.8 gpm Sprayhead Kitchen Faucet Parts in Stainless Steel

You last purchased this on
 
Miseno

1.8 gpm Sprayhead Kitchen Faucet Parts in Stainless Steel

  • Fast #
  • Part #OBPF638006ZSS
  • Item #7956790
5 out of 5 Customer Rating
You last purchased this on
 
Miseno

1.8 gpm Sprayhead Kitchen Faucet Parts in Stainless Steel

  • Fast #
  • Part #OBPF638006ZSS
  • Item #7956790
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.1
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Flow Rate:
1.8 gpm
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes