10 W 1 Light 10 in.
10 W 1 Light 10 in.
Frequently Purchased Together
Product Details
Product Details
- 5 Year
- Constructed from acrylic, aluminum, and steel
- Comes with a shade
- Integrated LED lighting
- Capable of being dimmed
- Rated for wet locations
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- Ballast Type:
- Dimmable
- CSA Certified:
- CSA C22.2 No. 250.0
- Color Finish Category:
- Greys
- Color Finish Name:
- Greystone
- Color Temperature:
- 3000
- Depth:
- 3-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Height:
- 10 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 500
- Lumens per Watt:
- 85
- Material:
- Aluminum, Steel, Plastic
- Material Type:
- Acrylic
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- UL Listed:
- UL 1598
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 10 W
- Width:
- 7 in