This product requires certification to purchase.

110 CFM Bathroom Exhaust Fan in White

You last purchased this on
 
Miseno

110 CFM Bathroom Exhaust Fan in White

  • Fast #
  • Part #MMBF100LWH
  • Item #7864152
  • Manufacturer Part #MBF100LWH
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Miseno

110 CFM Bathroom Exhaust Fan in White

  • Fast #
  • Part #MMBF100LWH
  • Item #7864152
  • Manufacturer Part #MBF100LWH
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 24
Discontinued

Product Details

Product Details

  • The housing mounts directly to existing joists, or via adjustable brackets for easy installation and flexibility
  • Rated at less than a sone, the MBF100L is ultra quiet and virtually inaudible
  • All installation hardware required is included
  • Moving 110 Cubic Feet of air per Minute, this fan has plenty of power to be the sole air circulation source in small or medium size bathrooms.
  • The motor is also lubricated and permanently sealed, designed specifically to be used in continuous application if desired
  • Hardwired configuration
  • 3 Years Parts and Labor Warranty
  • LED light features two light settings: full brightness and night light
  • Requires Certification
  • Green

Documents


Specifications

CEC Compliant:
For Sale in CA
CFM:
110 ft3/min
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
7-33/100 in
Dimmable:
No
Duct Size:
6 in
ETL Listed:
Yes
Energy Star Compliant:
Yes
Height:
7-1/2 in
Installation Type:
Ceiling Mount
Length:
13 in
Light Bulb Type:
LED
Sones:
0.7
UL Listed:
UL 507
Vent Duct Shape:
Round
Volts:
110/120V
Watts:
24.8 W
Width:
13 in