12 in. 24W Color Selectable LED Panel Light
12 in. 24W Color Selectable LED Panel Light
Frequently Purchased Together
Product Details
Product Details
- Can be mounted on a sloped ceiling at up to 90 °
- 5 year Manufacturer Warranty
- Color Temperature: 3000K, 4000K, or 5000K
-
Green
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Beam Spread:
- 120°
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Diameter:
- 12 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 1/2 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 1500
- Lumens per Watt:
- 62
- Material:
- Steel, Plastic
- Number Of Hours:
- 50000 h
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- UL Listed:
- UL 1598
- Volts:
- 120V
- Watts:
- 24 W
- Weight:
- 2.4 lb