12 in. Pendant Stem for FL96034
12 in. Pendant Stem for FL96034
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- FL96034
- Dimmable:
- No
- ETL Listed:
- No
- Length:
- 12 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.P65warnings.ca.gov
- UL Listed:
- No